This product requires certification to purchase.

2-1/2 in. Copper Press 90° Elbow

This product has been replaced by

Apollo® Press Copper Press 90° Long Turn Elbow
Apollo® Press 2-1/2 in. Copper Press 90° Long Turn Elbow
Manufacturer Part #10062066
You last purchased this on
 
Apollo® Press

2-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #A10062021
  • Item #4118243
  • Manufacturer Part #10062021
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo® Press Copper Press 90° Long Turn Elbow
Apollo® Press 2-1/2 in. Copper Press 90° Long Turn Elbow
Manufacturer Part #10062066
Apollo® Press

2-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #A10062021
  • Item #4118243
  • Manufacturer Part #10062021
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No