2 in. Press Copper Dielectric Union
2 in. Press Copper Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compact design for installations in tight spaces
- Copper tailpiece for maximum corrosion resistance
- Permanently secured/trapped nylon insulator
- Optimal insulator and washer thickness for improved dielectric isolation
- Zinc coated steel nut and adapter
- Leak Before Press® Technology
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-88
- Clean Bagged:
- No
- Coating:
- Zinc
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Union, Straight
- Length:
- 3-97/100 in
- Material:
- Copper, Plastic, Steel
- Material Type:
- C12200, EPDM
- Maximum Temperature:
- 250
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic