3/4 in. Copper Press 90° Female Elbow
3/4 in. Copper Press 90° Female Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- TheApolloPress®8707-3SmallDiameterPress90°ElbowwithFemaleNPTfeaturesaleadfreedezincificationresistantcopperbodyandanEPDMo-ring.
- ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
- LeadFreeConstructionLeakBeforePress®Technology
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No