This product requires certification to purchase.

3 in. Copper Press 90° Elbow

You last purchased this on
 
Apollo® Press

3 in. Copper Press 90° Elbow

  • Fast #
  • Part #A10062027
  • Item #4118244
  • Manufacturer Part #10062027
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® Press

3 in. Copper Press 90° Elbow

  • Fast #
  • Part #A10062027
  • Item #4118244
  • Manufacturer Part #10062027
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-88
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No