This product requires certification to purchase.

1/8 in. MNPT Bronze BFP Freeze Protection Valve

You last purchased this on
 
Apollo® Press

40-000 Series 1/8 in. MNPT Bronze BFP Freeze Protection Valve

  • Fast #
  • Part #A40000FPV1
  • Item #3387083
  • Manufacturer Part #40000FPV1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® Press

40-000 Series 1/8 in. MNPT Bronze BFP Freeze Protection Valve

  • Fast #
  • Part #A40000FPV1
  • Item #3387083
  • Manufacturer Part #40000FPV1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/8" NPT plug
  • Corrosion resistant
  • Installs easily on all backflow preventers
  • Discharge port accommodates 5/8" I.D. hose
  • Compact, patented design (US # 6,374, 849)
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Height:
2-47/50 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/25 in
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/8 in