This product requires certification to purchase.

1/2 in. Forged Brass Full Port Press Ball Valve

You last purchased this on
 
Apollo® Press

77VLF Series 1/2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF14301
  • Item #4605477
  • Manufacturer Part #77VLF14301
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® Press

77VLF Series 1/2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF14301
  • Item #4605477
  • Manufacturer Part #77VLF14301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead Free*, ANSI 3rd Party Certified and Listed
  • 2 piece, Heavy Pattern Forged Design
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Blowout-Proof Stem
  • Corrosion Resistant Materials
  • Silicone Free Assembly
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
Yes
Clean Bagged:
No
Collection:
77VLF Series
Color Finish Name:
Brass
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Length (in):
2-17/20 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-89/100 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
250
Minimum Temperature:
0
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Low:
0
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.4 lb
cUPC Certified:
No