3/4 in. Bronze Full Port Press Ball Valve
77WCLF Series 3/4 in. Bronze Full Port Press Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Lead Free*/Corrosion Resistant Materials
- Easily Identifiable Blue Lead Free Hang Tag
- Full-Port Flow
- Adjustable Stem Packing
- Fast, Reliable, Economical Press Installation
- Leak Before Press® Technology
- 100% Factory Tested
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77WCLF Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Length (in):
- 3-43/50 in
- Handle Material:
- Plated Steel
- Handle Type:
- Lever
- Height:
- 1-91/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-4/5 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 300
- Recommended Valve Application:
- Potable Water, HVAC, Steam, Compressed Air
- Temperature Range:
- Up to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- DZR Metal, Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.15 lb
- cUPC Certified:
- No