This product requires certification to purchase.

3 in. Brass Full Port Press 250# Ball Valve

This product has been replaced by

BV 3 PRESS FP LF BRS SGL ORING
Apollo Valves BV 3 PRESS FP LF BRS SGL ORING
Manufacturer Part #94VLF10001B
You last purchased this on
 
Apollo® Press

94VLF-A Series 3 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #A94VLF10001A
  • Item #7297877
  • Manufacturer Part #94VLF10001A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

BV 3 PRESS FP LF BRS SGL ORING
Apollo Valves BV 3 PRESS FP LF BRS SGL ORING
Manufacturer Part #94VLF10001B
Apollo® Press

94VLF-A Series 3 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #A94VLF10001A
  • Item #7297877
  • Manufacturer Part #94VLF10001A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Lead Free*, ANSI 3rd Party Certified
  • Full-Port Flow
  • PTFE Seats and Packing
  • Adjustable Stem Packing
  • Leak Before Press® Feature
  • Corrosion Resistant Materials
  • 100% Factory Tested
  • 2 Year Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
BAA Compliant:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
94VLF-A Series
Color Finish Name:
Yellow
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
9-9/20 in
Handle Material:
Plated Steel
Handle Type:
Lever
Height:
4-24/25 in
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-19/50 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
Temperature Rating:
250
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Flanged
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
11.62 lb
cUPC Certified:
Yes