This product requires certification to purchase.

3 x 1/2 in. Copper Press Tee

This product has been replaced by

Apollo Valves Copper Press Tee
Apollo Valves 3 x 1/2 in. Copper Press Tee
Manufacturer Part #10077769
You last purchased this on
 
Apollo® Press

Model 811R 3 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #A10068060
  • Item #5053856
  • Manufacturer Part #10068060
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Copper Press Tee
Apollo Valves 3 x 1/2 in. Copper Press Tee
Manufacturer Part #10077769
Apollo® Press

Model 811R 3 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #A10068060
  • Item #5053856
  • Manufacturer Part #10068060
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
Model 811R
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3 in x 3 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
304, 306, EPDM, Nylon 66, UNS C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Weight:
2.73 lb