This product requires certification to purchase.

4 x 1-1/4 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

Model 811R 4 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #A10077779
  • Item #8963980
  • Manufacturer Part #10077779
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® Press

Model 811R 4 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #A10077779
  • Item #8963980
  • Manufacturer Part #10077779
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Collection:
Model 811R
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
4 in x 4 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Domestic
UL Listed:
No