This product requires certification to purchase.

1/2 in. Press x MNPT 316L Stainless Steel Adapter

You last purchased this on
 
Apollo® SmartPress

1/2 in. Press x MNPT 316L Stainless Steel Adapter

  • Fast #
  • Part #A123456934
  • Item #10054294
  • Manufacturer Part #123456934
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® SmartPress

1/2 in. Press x MNPT 316L Stainless Steel Adapter

  • Fast #
  • Part #A123456934
  • Item #10054294
  • Manufacturer Part #123456934
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2" IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless)
  • The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection
  • The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements
  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-Control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1117
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554
Application:
Commercial, Compressed Air, Fire Sprinkler, Industrial, Instrument Air Supplies, Potable Water, Solar, Steam, Vacuum
End Connection 1:
Press
End Connection 2:
MNPT
End Connections:
Press x MNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
Yes
Material:
Stainless Steel, Rubber
Material Type:
316L, EPDM
Maximum Temperature:
302
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
UL 213
Weight:
0.19 lb