1 in. Stainless Steel CAP P W/ EPDM SEALIN
1 in. Stainless Steel CAP P W/ EPDM SEALIN
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2".
- IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless)
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
Specifications
- ASTM:
- ASTM F3226/F3226M
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No