3/4 in. Press x MNPT 316L Stainless Steel Adapter
3/4 in. Press x MNPT 316L Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2" IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless)
- The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection
- The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements
- Complete range of AISI 316 fittings and valves
- 500 psi operating pressure
- Color-coded Visu-Control® foil for material/dimensions identification and visual press indication
- Patented sealing element design with leak before Press® technology for added safety and optimized installation
- Clear identification of sealing element and dimensions
- Quick installation thanks to pre-marked insertion depth
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1117
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-554
- Application:
- Commercial, Compressed Air, Fire Sprinkler, Industrial, Instrument Air Supplies, Potable Water, Solar, Steam, Vacuum
- End Connection 1:
- Press
- End Connection 2:
- MNPT
- End Connections:
- Press x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316L, EPDM
- Maximum Temperature:
- 302
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- UL 213
- Weight:
- 0.289 lb