1/2 in. Bronze Water Gauge
1/2 in. Bronze Water Gauge
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard 1/4" needle drain valve in lower arm
- Pet cock or Apollo® ball valve drain on request
- Ball checks standard
- CRN registered
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov