This product requires certification to purchase.

1/2 in. Water Gauge With Standard Glass & Rod Bronze 300 psi

You last purchased this on
 
Apollo Valves

1/2 in. Water Gauge With Standard Glass & Rod Bronze 300 psi

  • Fast #
  • Part #A2010400
  • Item #6775
  • Manufacturer Part #2010400
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

1/2 in. Water Gauge With Standard Glass & Rod Bronze 300 psi

  • Fast #
  • Part #A2010400
  • Item #6775
  • Manufacturer Part #2010400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Equipped with two copper guard rods
  • Standard 1/4" needle drain valve in lower arm
  • CRN Registered OF6616.5C
  • Driftwood Tan or Soft White
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Diameter:
5/8 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov