1-1/4 - 2 in. Bronze Valve Repair Kit
1-1/4 - 2 in. Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kit for sizes 1-1/4" to 2"
- Products sold in select areas only, please contact your local branch for availability in your area
- 33"x33"x30"
- 5-year limited warranty on compressor, coil, and 5-years on internal functional parts (Residential Use)
- All Aluminum Spine Fin coil
- Climatuff™ compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 13.25 SEER
- Extended warranties available
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in