1-1/4 in. Seal Valve Repair Kit
1-1/4 in. Seal Valve Repair Kit
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 70 Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Seal Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1-1/4 in