1 in. Copper Press 90° Street Elbow
1 in. Copper Press 90° Street Elbow
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The ApolloPress®807-2 Small Diameter Press 90° Street Elbow features a lead free dezincification resistant copper body and an EPDM o-ring
- ApolloPress®products are manufactured utilizing proven ASTM materials and standards
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press, OD Tube
- End Connection 2:
- Solder
- End Connections:
- Press;OD Tube x Solder
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Origin:
- Global