1 in. PEX Plastic Plug
1 in. PEX Plastic Plug
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Poly
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No