3/4 in. Bronze Male x Female 30# Relief Valve
10 Series 3/4 in. Bronze Male x Female 30# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Diaphragm isolated spring chamber
- Extremely high capacity
- Directive 97/23/EC (PED) compliant option
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
- Collection:
- 10 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/25 in
- Material:
- Bronze
- Material Type:
- B584
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- .62 lb