2-1/2 in. Bronze NPT 15# 100 Relief Valve
12-200 Series 2-1/2 in. Bronze NPT 15# 100 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Rust-proofed steel spring
- Top guided, high capacity design
- Registered in all Canadian provinces and territories, CRN #0G8547.5C
- National board certified at 15 psig
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-16
- Collection:
- 12-200 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 15#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Seat Material:
- Silicone
- Valve Size:
- 2-1/2 in
- Valve Type:
- Relief Valve