3/4 in. Bronze MNPT x FNPT 5# 250 Relief Valve
13 Series 3/4 in. Bronze MNPT x FNPT 5# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Collection:
- 13 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 5#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750220630
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve