1/2 in. Bronze Male x Female 175# 200 Relief Valve
16-503 Series 1/2 in. Bronze Male x Female 175# 200 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Thermo-bonded thermostat
- Tamper resistant bonnet screws
- 3 1/2 inch thermostat length
- Non-mechanical seat to disc alignment
- Bronze body construction
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Fire Protection, Tanks, Well Pumps
- Collection:
- 16-503 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 3-11/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Liquid
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve