2 in. Bronze Press Check Valve
163T-LF Series 2 in. Bronze Press Check Valve
Frequently Purchased Together
Product Details
Product Details
- The Lead-Free* Apollo® Model 163S-LF (61YLF Series) Swing Check provides a reliable, long lasting
- Dezincification Resistant bronze Construction
- Renewable PTFE seat disc
- 100% factory tested per MSS SP-139
- Y Pattern valve
- Lead-Free
- ARRA Compliant
- Cast, Machined and Assembled in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584, ASTM B-62
- CSA Certified:
- CSA B51
- Collection:
- 163T-LF Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Flow Rate:
- 152 gpm
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve