3/4 in. Bronze MNPT x FNPT 75# 250 Relief Valve
17 Series 3/4 in. Bronze MNPT x FNPT 75# 250 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- Tamper resistant bonnet screws
- 6 inch thermostat length
- Non-mechanical seat to disc alignment
- Series 3?4" LF40, LF140 and 1" LF40 feature a unique thermostat with a special thermo-bonded coating
- Series 1" LF140 are furnished with stainless steel thermostat tube
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Boiler
- Collection:
- 17 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-7/50 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- Silicone
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve