This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Apollo Valves

18C-400 Series 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #A18C40228
  • Item #3520226
  • Manufacturer Part #18C40228
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

18C-400 Series 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #A18C40228
  • Item #3520226
  • Manufacturer Part #18C40228
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body construction
  • Tamper resistant bonnet screws
  • Unique thermostat with a special thermo-bonded coating
  • Non-mechanical seat to disc alignment
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
ASME:
ASME Section IV
ASTM:
ASTM B-584
Application:
Water Heaters
Collection:
18C-400 Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Material:
Bronze, Copper, Plastic, Stainless Steel, Wax
Material Type:
Silicone
Maximum Temperature:
210
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
Silicone
Valve Size:
3/4 in
Valve Type:
Relief Valve