3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
18C-400 Series 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Automatic temperature and pressure relief valves
- Coated element protects against corrosion
- Extended body option for insulated vessels
- Element length: 3"
- Made in the USA
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Hot Water
- Collection:
- 18C-400 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Material:
- Bronze
- Material Type:
- B584
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- .644 lb