1 in. Bronze MNPT x FNPT 150# 210 Relief Valve
18C-500 Series 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free brass body construction
- Tamper resistant bonnet screws
- Automatic reseating
- Non-mechanical seat to disc alignment
- Series LFN240, LF340 and LF342 are furnished with stainless steel thermostat tube
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-16, ASTM B-584
- Application:
- Heating
- Collection:
- 18C-500 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Bronze, Brass, Plastic, Stainless Steel
- Material Type:
- 302, 304, Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.87 lb