1-1/4 x 1-1/2 in. Bronze Male x Female 150# Relief Valve
19 Series 1-1/4 x 1-1/2 in. Bronze Male x Female 150# Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead free cast body
- Tamper resistant bonnet screws
- 3 inch thermostat length
- Non-mechanical seat to disc alignment
- Series LFN240, LF340 and LF342 are furnished with stainless steel thermostat tube
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section I, ASME Section VIII
- ASTM:
- ASTM B-16, ASTM B-584
- Application:
- Boiler, Piping, Pressure Pipe, Pressure Vessel
- Collection:
- 19 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 11 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Brass, Plastic, Stainless Steel
- Material Type:
- TFE, PFA
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Compressed Air, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- PFA
- Valve Size:
- 1-1/2 in, 1-1/4 in
- Valve Type:
- Relief Valve
- Weight:
- 7.4 lb