2-1/2 in. Extension Stem Extension Kit
2-1/2 in. Extension Stem Extension Kit
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 77C Series Ball Valves
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Stem:
- Extension