2-1/4 in. Stem Extension Kit for Ball Valve
2-1/4 in. Stem Extension Kit for Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 3 Piece Ball Valves
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- FM Approved:
- No
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Stem:
- Extension