3/4 - 1 in. Cap, Check Repair Kit, Disc, O-ring, Screw and Seat
3/4 - 1 in. Cap, Check Repair Kit, Disc, O-ring, Screw and Seat
Product Details
Product Details
- Kit for sizes 3/4" to 1"
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Cap, Check Repair Kit, Disc, O-Ring, Screw, Seat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 14 lb