3/4 in. Bracket / Valve Assembly for 7114404
3/4 in. Bracket / Valve Assembly for 7114404
Frequently Purchased Together
Product Details
Product Details
- Ideally suited for direct connections to hoses, valve features a securely attached cover with chain which prevents damage to hose threads
- -200 model designed for soft soldering into lines without disassembly
- 3/4" x 3/4" hose connection available
- Chromium plated ball
- Blowout-proof stem design
- RPTFE Seats and Stuffing Box Ring
- New pressure-containing version available
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 7114404 Actuator
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Bracket/Valve Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in