3/4 in. PEX Crimp Tool
3/4 in. PEX Crimp Tool
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Material:
- Plastic
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Crimper
- UL Listed:
- No