3/4 in. Valve Adapter
3/4 in. Valve Adapter
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 25AUB
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No