This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Brass PEX Crimp Tee

Apollo Valves

3/4 x 3/4 x 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #A68PXT343412
  • Item #7297687
  • Manufacturer Part #A68PXT343412
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 x 3/4 x 1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #A68PXT343412
  • Item #7297687
  • Manufacturer Part #A68PXT343412
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750655012