3/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve
32-100 Series 3/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Chromium plated ball
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 32-100 Series
- Color Finish Name:
- Bronze, Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-41/100 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- RPTFE, Vinyl
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - High:
- 400
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve