3/8 in. Compression Thermostatic Mixing Valve
34DLF Series 3/8 in. Compression Thermostatic Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Superior thermostatic element technology for optimum performance, reliability, and accuracy
- Integral inlet strainers and check valves
- Integral Strainers and Check Valves Provide Protection Against Cross-Flow and Foreign Particles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A12.1070 2015
- ASSE Standards:
- ASSE 1070 2015
- CSA Certified:
- CSA B125.70 2015
- Collection:
- 34DLF Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.5 gpm
- Height:
- 4-27/100 in
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-27/100 in
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 0.82 lb