1/2 in. Sweat and Threaded x GHT Ball Valve
35-300 Series 1/2 in. Sweat and Threaded x GHT Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Rough chrome plate finish; sizes 1/2 in. and 3/4 in.
- Max temperature 250° F
- Pressure rating 200 psig liquid
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124
- Collection:
- 35-300 Series
- End Connection 1:
- Sweat, Threaded
- End Connection 2:
- GHT
- End Connections:
- Sweat;Threaded x GHT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Carbon Steel, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve