This product requires certification to purchase.

You last purchased this on
 
Apollo Valves

36 Series

  • Fast #
  • Part #A36LF20301PR
  • Item #4477890
  • Manufacturer Part #36LF20301PR
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

36 Series

  • Fast #
  • Part #A36LF20301PR
  • Item #4477890
  • Manufacturer Part #36LF20301PR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
CSA Certified:
Yes
Collection:
36 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-53/100 in
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve