This product requires certification to purchase.

3/4 in. 400# Bronze Union NPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36CLF Series 3/4 in. 400# Bronze Union NPT Pressure Reducing Valve

  • Fast #
  • Part #A36CLF10401
  • Item #3916701
  • Manufacturer Part #36CLF10401
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

36CLF Series 3/4 in. 400# Bronze Union NPT Pressure Reducing Valve

  • Fast #
  • Part #A36CLF10401
  • Item #3916701
  • Manufacturer Part #36CLF10401
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 243
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The valves are built for long reliable service with proven ASTM grade Lead-Free materials
  • The valves integral thermoplastic cage provides maximum corrosion resistance
  • Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer
  • Sealed spring cage for vault installations
  • Balanced piston design
  • Built-in thermal expansion bypass
  • Application commercial
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-16, ASTM B-228
CSA Certified:
Yes
Collection:
36CLF Series
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
FM Approved:
No
Height:
6 in
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Bronze
Material Type:
B584-C89836
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Rubber
Valve Operator:
Screw and Nut
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
3.4 lb