This product requires certification to purchase.

4 in. Check Valve Repair Kit

You last purchased this on
 
Apollo Valves

4 in. Check Valve Repair Kit

  • Fast #
  • Part #A4000A01
  • Item #3386837
  • Manufacturer Part #4000A01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

4 in. Check Valve Repair Kit

  • Fast #
  • Part #A4000A01
  • Item #3386837
  • Manufacturer Part #4000A01
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
40-200 Series
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Check Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
4 in