This product requires certification to purchase.

4 in. Valve Repair Kit

You last purchased this on
 
Apollo Valves

4 in. Valve Repair Kit

  • Fast #
  • Part #A4000A02
  • Item #3386815
  • Manufacturer Part #4000A02
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

4 in. Valve Repair Kit

  • Fast #
  • Part #A4000A02
  • Item #3386815
  • Manufacturer Part #4000A02
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 108
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For backflow preventors
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 37"x33"x30"
  • 5 year limited warranty on compressor, coil, and 5 years on internal functional parts (Residential Use)
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Brand Model Compatibility:
40-200 Series
FM Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
4 in