1/8 in. Brass 80 psig Male Shut Off Valve
41 Series 1/8 in. Brass 80 psig Male Shut Off Valve
Product Details
Product Details
- Spring bottom cocks tested at 80 psig air
- Standard parts are stain brass
- Some parts numbers are available in polished brass or satin chrome
- Standard spring bottom (5/32 in Port)
- Optional nut bottom (1/8 in port) suitable to 200 psig
- Maximum temperature is 500°F
Specifications
- Application:
- Commercial
- Collection:
- 41 Series
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connection 3:
- Male
- End Connections:
- Male
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Commercial, Heating, Plumbing
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/8 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.14 lb