This product requires certification to purchase.

1/2 in. Forged Brass FPT 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

4ALF-400 Series 1/2 in. Forged Brass FPT 175 psi Backflow Preventer

Brand image
You last purchased this on
 
Apollo Valves

4ALF-400 Series 1/2 in. Forged Brass FPT 175 psi Backflow Preventer

  • Fast #
  • Part #A4ALF4A33AM
  • Item #7233843
  • Manufacturer Part #4ALF4A33AM
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Low head loss
  • Independently-acting check valves
  • Ease of repair and Installation
  • Economical
  • Suitable for hot or cold water service
  • Can be Installed horizontally or vertically (flow up condition only)
  • Lead-free option
  • 2 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 2016
ASSE Standards:
ASSE 1012
ASTM:
ASTM C-87800
CSA Certified:
CSA B64.3
Collection:
4ALF-400 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/10 in
Material:
Forged Brass, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372 2016, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Type:
Dual Check Valve
Weight:
1.31 lb



Call for Pricing
Call for Pricing