This product requires certification to purchase.

1/2 in. Forged Brass FNPT Gas Ball Valve

You last purchased this on
 
Apollo Valves

51GF Series 1/2 in. Forged Brass FNPT Gas Ball Valve

  • Fast #
  • Part #A51GF301A
  • Item #4568295
  • Manufacturer Part #51GF301A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

51GF Series 1/2 in. Forged Brass FNPT Gas Ball Valve

  • Fast #
  • Part #A51GF301A
  • Item #4568295
  • Manufacturer Part #51GF301A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rated gas pressures of 1/2 and 5 psi
  • Full port design ensures maximum capacity
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI CGA9.1, ANSI Z21.15
ASME:
ASME B16.44
ASTM:
ASTM B-283-C37700
Clean Bagged:
No
Collection:
51GF Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Die Cast Aluminum
Length:
2-9/100 in
Material:
Forged Brass, Plastic
Material Type:
C37700, PTFE
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
0.5#, 5#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Natural Gas
UL Listed:
UL 125/UL 842
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.381 lb