This product requires certification to purchase.

1 x 1 x 1 in. 125# 400 psi Bronze Steam Threaded Wye Strainer

You last purchased this on
 
Apollo Valves

59 Series 1 x 1 x 1 in. 125# 400 psi Bronze Steam Threaded Wye Strainer

  • Fast #
  • Part #A5900502
  • Item #395159
  • Manufacturer Part #5900502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

59 Series 1 x 1 x 1 in. 125# 400 psi Bronze Steam Threaded Wye Strainer

  • Fast #
  • Part #A5900502
  • Item #395159
  • Manufacturer Part #5900502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 24 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • 100% factory pressure tested
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME B16.2
ASTM:
ASTM B-16, ASTM B-584
BAA Compliant:
No
Collection:
59 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1 in
Height:
4-3/4 in
Installation Type:
Vertical
Length:
4-3/4 in
Material:
Brass, Cast Bronze, Plastic, Stainless Steel
Material Type:
304, PTFE
Maximum Temperature:
350
Mesh Size:
20
Origin:
Domestic
Pressure - High:
125, 400
Pressure - Maximum:
400 psi
Pressure Class:
125#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Water
Strainer Type:
Wye
UL Listed:
No