This product requires certification to purchase.

Not For Potable Use 4 Bronze 300 # Threaded Wye Strainer

You last purchased this on
 
Apollo Valves

59 Series Not For Potable Use 4 Bronze 300 # Threaded Wye Strainer

  • Fast #
  • Part #A5901102
  • Item #418801
  • Manufacturer Part #5901102
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

59 Series Not For Potable Use 4 Bronze 300 # Threaded Wye Strainer

  • Fast #
  • Part #A5901102
  • Item #418801
  • Manufacturer Part #5901102
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Collection:
59 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
4 in
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type:
Wye
UL Listed:
No