2 x 2 x 2 in. Bronze Wye Strainer
59LF Series 2 x 2 x 2 in. Bronze Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- Lead free
- 100% factory pressure tested
- Removable self-aligning screen design
- Numerous mesh and blow-off options including blow-off ball valves
- ARRA compliant
- 100% cast, machined and assembled in the USA
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16.2
- ASTM:
- ASTM B-584, ASTM B-584 C89836
- BAA Compliant:
- Yes
- Collection:
- 59LF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 2 in
- Length:
- 6-33/50 in
- Material:
- Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- NSF:
- NSF 372
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Strainer Type:
- Wye
- UL Listed:
- No