6 in. Cap, Disc, First Check Repair Kit, Holder, Nut, Spring, Stem O-ring and Washer
6 in. Cap, Disc, First Check Repair Kit, Holder, Nut, Spring, Stem O-ring and Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Check valve repair kit
- Products sold in select areas only, please contact your local branch for availability in your area
- 100% line run test
- 40"x33"x30"
- All Aluminum Spine Fin coil
- Climatuff compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 15.0 SEER
- Extended warranties available
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Cap, Disc, First Check Repair Kit, Holder, Nut, Spring, Stem O-Ring, Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 6 in
- Weight:
- 2305 lb